Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3-1/8 To 2-3/8

  • Zoro #: G0100570
  • Mfr #: W8302R206
$813.16
  • Promotion Restriction: Not eligible for promotion
  • Size:
  • Material: Steel
See full product details
This item ships free.

Enerpac #W8302R206 Specifications

  • Zoro #: G0100570
  • Mfr #: W8302R206
Promotion Restriction: Not eligible for promotion Size:
Material: Steel Max. Torque:
Rotation: For Use With:
Meets/Exceeds: Overall Length:
Item: Torque Wrench Reducer Standards:
Includes: Series: W
Reduces From Size: 3 1/8 in Reduces to Size: 2 3/8 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 1/8 in, Reduces to Size 2 3/8 in, Series W

Reviews of Enerpac #W8302R206