Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hex Reducer 3 1/8In X 2 1/4In

  • Zoro #: G0100281
  • Mfr #: W4302R204
$799.68
  • Promotion Restriction: Not eligible for promotion
  • Material: Steel
  • Item: Torque Wrench Reducer
See full product details
This item ships free.

Enerpac #W4302R204 Specifications

  • Zoro #: G0100281
  • Mfr #: W4302R204
Promotion Restriction: Not eligible for promotion Material: Steel
Item: Torque Wrench Reducer Reduces to Size: 2 1/4 in
Series: W Reduces From Size: 3 1/8 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 1/8 in, Reduces to Size 2 1/4 in, Series W

Reviews of Enerpac #W4302R204