Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3 3/4In 95Mm X 3 1/2In

  • Zoro #: G0099493
  • Mfr #: W8312R090M
$957.00
  • Promotion Restriction: Not eligible for promotion
  • For Use With:
  • Overall Length:
See full product details
This item ships free.

Enerpac #W8312R090M Specifications

  • Zoro #: G0099493
  • Mfr #: W8312R090M
Promotion Restriction: Not eligible for promotion For Use With:
Overall Length: Material: Steel
Standards: Rotation:
Max. Torque: Meets/Exceeds:
Item: Torque Wrench Reducer Includes:
Size: Reduces to Size: 3 1/2 in
Reduces From Size: 3 3/4 in Series: W
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 3/4 in, Reduces to Size 3 1/2 in, Series W

Reviews of Enerpac #W8312R090M