Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3 3/4In 95Mm X 3 1/8In 80Mm

  • Zoro #: G0099049
  • Mfr #: W8312R302
$1,111.19
  • Promotion Restriction: Not eligible for promotion
  • Rotation:
  • Size:
See full product details
This item ships free.

Enerpac #W8312R302 Specifications

  • Zoro #: G0099049
  • Mfr #: W8312R302
Promotion Restriction: Not eligible for promotion Rotation:
Size: Meets/Exceeds:
Includes: Standards:
For Use With: Overall Length:
Material: Steel Item: Torque Wrench Reducer
Max. Torque: Reduces to Size: 3 1/8 in
Reduces From Size: 3 3/4 in Series: W
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 3/4 in, Reduces to Size 3 1/8 in, Series W

Reviews of Enerpac #W8312R302