Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 4-1/8 To 3-13/16

  • Zoro #: G0100464
  • Mfr #: W15402R313
$1,802.00
  • Promotion Restriction: Not eligible for promotion
  • Size:
  • Rotation:
See full product details
This item ships free.

Enerpac #W15402R313 Specifications

  • Zoro #: G0100464
  • Mfr #: W15402R313
Promotion Restriction: Not eligible for promotion Size:
Rotation: Material: Steel
Item: Torque Wrench Reducer Meets/Exceeds:
Includes: For Use With:
Max. Torque: Standards:
Overall Length: Reduces to Size: 3 13/16 in
Reduces From Size: 4 1/8 in Series: W
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 4 1/8 in, Reduces to Size 3 13/16 in, Series W

Reviews of Enerpac #W15402R313