Enerpac
W15402R304, 4 1/8 - 3 1/4 in. Hexagon Reducer for W15402X Torque Wrench Cassette
Mfr # W15402R304
Zoro # G0100771
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 15330 ft-lb
- Material Steel
- For Use With W15402X
- Reduces From Size 4 1/8 in
Explore More Products
- ENERPAC Safe T Torque Lock S6000X 2 1516 STTLS61575
- ENERPAC Hex Reducer 2 1/2In X 2 1/4In W4208R204D
- ENERPAC W15404R308, 4 1/4 - 3 1/2 in. Hexagon Reducer for W15404X Torque Wrench Cassette W15404R308
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" TCQJXD16A
- BETA Ring Wrench for Torque Bar, 30mm 6520030
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive PRED2F150HM
- WESTWARD Torque Wrench Head, Box End, 22mm 19ZC89
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm 58221021
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. J6280TA250
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. 5WFP1
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size20 external square 1/2 " Size of mount 14x18 mm 58253020
- Enerpac Torque Wrenches