Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hex Reducer 4 1/8In 105Mm X 90Mm

  • Zoro #: G0099834
  • Mfr #: W15402R090M
$1,802.00
  • Promotion Restriction: Not eligible for promotion
  • Material: Steel
  • Item: Torque Wrench Reducer
See full product details
This item ships free.

Enerpac #W15402R090M Specifications

  • Zoro #: G0099834
  • Mfr #: W15402R090M
Promotion Restriction: Not eligible for promotion Material: Steel
Item: Torque Wrench Reducer Reduces From Size: 4 1/8 in
Series: W Reduces to Size: 3 9/16 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 4 1/8 in, Reduces to Size 3 9/16 in, Series W

Reviews of Enerpac #W15402R090M