Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hexagon Cassette, Hex Sz 2-3/4", 18.15 lb.

  • Zoro #: G0357493
  • Mfr #: W4212X
$3,760.46
  • Promotion Restriction: Not eligible for promotion
  • Item: Low Profile Torque Wrench Cassette
  • For Use With: Enerpac W-Series Torque Wrenches
See full product details
This item ships free.

Enerpac #W4212X Specifications

  • Zoro #: G0357493
  • Mfr #: W4212X
  • Promotion Restriction: Not eligible for promotion
  • Item: Low Profile Torque Wrench Cassette
  • For Use With: Enerpac W-Series Torque Wrenches
  • Hex Size: 2 3/4 in
  • Material: Steel
  • Nose Radius (In.): 2.07
  • Weight (Lbs.): 18.15
  • Type: Hexagon
  • Max. Torque (Ft.-Lb.): 4175
  • Series: W
  • Weight: 8.8 lb
  • Socket Shape: Hex
  • Nominal Torque @ 10,000 PSI (ft.-lb.): 4,175
  • Nose Radius: 2.07 in
  • Nominal Torque @ 10,000 PSI (Nm): 5,661
  • Drive Unit Model Number: 38XV32 (Mfr. No. W4000X)
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

  • Full range of interchangeable hexagon cassettes provides maximum versatility.

Reviews of Enerpac #W4212X