Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hexreducr 1 13/16In 46Mmx1 7/16In 36Mm

  • Zoro #: G0099274
  • Mfr #: W2113R107
No Product Image Available
$697.81
  • Promotion Restriction: Not eligible for promotion
  • Material: Steel
  • Item: Torque Wrench Reducer
See full product details
This item ships free.

Enerpac #W2113R107 Specifications

  • Zoro #: G0099274
  • Mfr #: W2113R107
Promotion Restriction: Not eligible for promotion Material: Steel
Item: Torque Wrench Reducer Reduces From Size: 1 13/16 in
Series: W Reduces to Size: 1 7/16 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 1 13/16 in, Reduces to Size 1 7/16 in, Series W

Reviews of Enerpac #W2113R107