Hose Assembly, hyd, 1/4 In x 19.5 Ft

ENERPAC| Zoro #: G0766692| Mfr #: THQ706T

$847.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic Hose AssemblyLength (Ft.): 19.5Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766692 Mfr #: THQ706T
Item: Hydraulic Hose AssemblyLength (Ft.): 19.5
Material: ThermoplasticMax. Operating PSI: 10,000
Hose Ends: 1/4 Male x 1/4" Female Quick-CouplerHose Inside Dia. (In.): 1/4
For Use With: S and W Series Enerpac Torque WrenchesIncludes: Dust Caps
Type: High Pressure, Torque WrenchSafety Factor: 4 to 1
Country of Origin (subject to change): Germany

Description

Hydraulic Hose Assembly, High Pressure, Torque Wrench, Thermoplastic, Hose Inside Dia 1/4 In, Length 19.5 Ft, Hose Ends 1/4 Male x 1/4 Female Quick-Coupler, Max Operating PSI 10,000, 4 to 1 Safety Factor, For Use With S and W Series Enerpac Torque Wrenches, Includes Dust caps

Reviews