Hose Assy, Hyd, 6 Ft
- Zoro #: G3034841
- Mfr #: HC9206
$142.80
- Promotion Restriction: Not eligible for promotion
- Material: Rubber
- Length (Ft.): 6
Enerpac #HC9206 Specifications
| |
Promotion Restriction: Not eligible for promotion | Material: Rubber |
Length (Ft.): 6 | Safety Factor: 2:1 |
For Use With: Enerpac Cylinders, Pumps and Accessories | Hose Ends: 3/8" MNPT x 3/8" Male Quick-Coupler |
Includes: 3/8" Male Coupler and Dust Cap | Cover: Rubber with Double Wire Braid |
Item: Hydraulic Hose Assembly | Type: High Pressure |
Max. Operating PSI: 10,000 | Hose Inside Dia. (In.): 1/4 |
Hose Fitting B Size: 3/8 in | Hose Reinforcement Material: Carbon Steel |
Hose Fittings: M Quick Disconnect x 3/8 in NPTF | Hose Inside Dia.: 1/4 in |
Hose Fitting B Type: NPTF | Hose Length: 6 ft |
Hose Cover Material: Polyurethane | Hose Fitting A Type: CH604 |
Hose Configuration: Coupled Assembly | Series: H900 |
Max. Working Pressure @ 70 F: 10,000 psi | Hose Tube Material: Rubber |
Hose Color: Black | Fitting Size: 3/8 in x 3/8 in |
Fitting Type: CH604 x NPTF | Country of Origin (subject to change): United States |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF