Hyd Electric Pump, 1.5 Gal, .5 HP, 5000 PSI

ENERPAC| Zoro #: G0936546| Mfr #: WED1101B

$3192.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115 VAC
Type: Single Acting
Amps AC: 13.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936546 Mfr #: WED1101B
Voltage: 115 VACType: Single Acting
Amps AC: 13.5Control Pendant Voltage: 24VAC
Maximum Pressure: 5000 psiReservoir Material: High Impact Polyethylene
Oil Displacement @ 100 PSI: 150 cu. in./min.Control Pendant Size (Ft.): 10
dBA: 70Reservoir Capacity (Gal.): 1.5
Oil Displacement @ 1000 PSI: 40 cu. in./min.HP: 0.5
Item: Hydraulic Electric PumpReservoir Capacity (Cu.-In.): 346.5
Application: Pressurize Fixtures for WorkholdingControl Valve: Dump
Oil Displacement @ 700 PSI: 150 cu. in./min.Oil Displacement @ 5000 PSI: 40 cu. in./min.
Fluid Port NPT (In.): 3/8Motor Type: Induction
Relief Valve Range: 1000 to 5000 psiCountry of Origin (subject to change): United States

Description

Hydraulic Electric Pump, Single Acting, Reservoir Capacity (Cu.-In.) 346.5, Reservoir Capacity (Gal.) 1.5, Oil Displacement @ 100 PSI 150 cu. in./min., Oil Displacement @ 700 PSI 150 cu. in./min., Oil Displacement @ 1000 PSI 40 cu. in./min., Oil Displacement @ 5000 PSI 40 cu. in./min., HP 0.5, Voltage 115 VAC, Maximum Pressure 5000 psi, Relief Valve Range 1000 to 5000 psi, Amps AC 13.5, Motor Type Induction, Fluid Port NPT (In.) 3/8, dBA 70, Control Pendant Size (Ft.) 10

Reviews