DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hyd Electric Pump, 1.5 Gal, .5 HP, 5000 PSI

ENERPAC| Zoro #: G1415827| Mfr #: WES1201B

$3379.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fluid Port NPT (In.): 3/8
Oil Displacement @ 5000 PSI: 40 cu. in./min.
Maximum Pressure: 5000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415827 Mfr #: WES1201B
Fluid Port NPT (In.): 3/8Oil Displacement @ 5000 PSI: 40 cu. in./min.
Maximum Pressure: 5000 psiIncludes: Pressure Switch
Reservoir Capacity (Gal.): 1.5Control Pendant Size (Ft.): 10
Voltage: 115 VACReservoir Capacity (Cu.-In.): 346.5
HP: 0.5Motor Type: Induction
Type: Single ActingApplication: Pressurize Fixtures for Workholding
Control Valve: Manual 2 Position 3 WaydBA: 70
Oil Displacement @ 1000 PSI: 40 cu. in./min.Amps AC: 13.5
Oil Displacement @ 100 PSI: 150 cu. in./min.Reservoir Material: High Impact Polyethylene
Relief Valve Range: 1000 to 5000 psiOil Displacement @ 700 PSI: 150 cu. in./min.
Item: Hydraulic Electric PumpControl Pendant Voltage: 24VAC
Country of Origin (subject to change): United States

Description

Hydraulic Electric Pump, Single Acting, Reservoir Capacity (Cu.-In.) 346.5, Reservoir Capacity (Gal.) 1.5, Oil Displacement @ 100 PSI 150 cu. in./min., Oil Displacement @ 700 PSI 150 cu. in./min., Oil Displacement @ 1000 PSI 40 cu. in./min., Oil Displacement @ 5000 PSI 40 cu. in./min., HP 0.5, Voltage 115 VAC, Maximum Pressure 5000 psi, Relief Valve Range 1000 to 5000 psi, Amps AC 13.5, Motor Type Induction, Fluid Port NPT (In.) 3/8, dBA 70, Control Pendant Size (Ft.) 10

Reviews