SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Accumulator, 0.9 cu in, 5000 psi

ENERPAC| Zoro #: G1635505| Mfr #: ACL21A

$441.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 4.14Dia. (In.): 1.69Item: Diaphragm Accumulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635505 Mfr #: ACL21A
Height (In.): 4.14Dia. (In.): 1.69
Item: Diaphragm AccumulatorMounting: Vertical
Construction: DiaphragmGas Volume (Cu.-In.): 1.22
Maximum Pressure: 5000 psiTemp. Range: 32 to 180 F
Fluid Volume: 0.9 cu. in.Usable Oil Capacity: 0.53 cu. in. @ 5000 psi
Inlet SAE (In.): #4 MachoPre-Charged Nitrogen Pressure: 1450 psi
Country of Origin (subject to change): France

Description

Diaphragm Accumulator, Fluid Volume 0.9 cu. in., Gas Volume (Cu.-In.) 1.22, Dia. (In.) 1.69, Height (In.) 4.14, Maximum Pressure 5000 psi, Pre-Charged Nitrogen Pressure 1450 psi, Usable Oil Capacity 0.53 cu. in. @ 5000 psi, Inlet SAE (In.) #4 Male, Mounting Vertical, Construction Diaphragm, Temp. Range 32 to 180 F

Restrictions and Compliance

*3: Hazardous material

Reviews