SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Accumulator, 7.7 cu in, 5000 psi

ENERPAC| Zoro #: G1090792| Mfr #: ACL201A

$426.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: DiaphragmGas Volume (Cu.-In.): 10.37Mounting: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090792 Mfr #: ACL201A
Construction: DiaphragmGas Volume (Cu.-In.): 10.37
Mounting: VerticalPre-Charged Nitrogen Pressure: 1450 psi
Temp. Range: 32 to 180 FFluid Volume: 7.7 cu. in.
Dia. (In.): 3.33Item: Diaphragm Accumulator
Maximum Pressure: 5000 psiInlet SAE (In.): #4 Female
Usable Oil Capacity: 4.51 cu. in. @ 5000 psiHeight (In.): 5.39
Country of Origin (subject to change): France

Description

Diaphragm Accumulator, Fluid Volume 7.7 cu. in., Gas Volume (Cu.-In.) 10.37, Dia. (In.) 3.33, Height (In.) 5.39, Maximum Pressure 5000 psi, Pre-Charged Nitrogen Pressure 1450 psi, Usable Oil Capacity 4.51 cu. in. @ 5000 psi, Inlet SAE (In.) #4 Female, Mounting Vertical, Construction Diaphragm, Temp. Range 32 to 180 F

Restrictions and Compliance

*3: Hazardous material

Reviews