KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Electric Pump, 1 Gal, 115 VAC

ENERPAC| Zoro #: G2359244| Mfr #: ZU4204BB-Q

$6144.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115 VAC
Reservoir Capacity (Cu.-In.): 231
HP: 1.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359244 Mfr #: ZU4204BB-Q
Voltage: 115 VACReservoir Capacity (Cu.-In.): 231
HP: 1.7Type: Torque Wrench
Motor Type: UniversalOil Displacement @ 100 PSI: 700 cu. in./min.
Oil Displacement @ 700 PSI: 535 cu. in./min.Control Pendant Voltage: 120VAC
Oil Displacement @ 5000 PSI: 76 cu. in./min.Reservoir Capacity (Gal.): 1
Item: Hydraulic Electric PumpMaximum Pressure: 10,000 psi
dBA: 85 to 90Includes: Glycerine Filled Gauge
Amps AC: 22Fluid Port NPT (In.): 1/4
Control Pendant Size (Ft.): 20Control Valve: 4 Way/2 Position
Application: For use with Enerpac Torque WrenchesReservoir Material: Steel
Country of Origin (subject to change): United States

Description

Hydraulic Electric Pump, Torque Wrench, Reservoir Capacity (Cu.-In.) 231, Reservoir Capacity (Gal.) 1, Oil Displacement @ 100 PSI 700 cu. in./min., Oil Displacement @ 700 PSI 535, Oil Displacement @ 5000 PSI 76, Oil Displacement @ 10,000 PSI 60 cu. in./min., HP 1.7, Voltage 115 VAC, Amps AC 22, Motor Type Universal, Fluid Port NPT (In.) 1/4, dBA 85 to 90, Control Pendant Size (Ft.) 20, Control Pendant Voltage 24, Reservoir Material Steel, Control Valve 4 Way/2 Position

Reviews