Hydraulic Hose, Rubber, 1/4, 6 Ft
- Zoro #: G8528642
- Mfr #: HA9206
$161.77
- Promotion Restriction: Not eligible for promotion
- Hose Ends: 3/8"(M)NPT x AH604 Coupler
- Max. Operating PSI: 10,000
Enerpac #HA9206 Specifications
| |
Promotion Restriction: Not eligible for promotion | Hose Ends: 3/8"(M)NPT x AH604 Coupler |
Max. Operating PSI: 10,000 | Material: Rubber |
Length (Ft.): 6 | Item: Hydraulic Hose Assembly |
Type: High Pressure | Safety Factor: 2:1 |
Cover: Rubber | For Use With: Enerpac Pumps, Cylinders and Tools |
Hose Inside Dia. (In.): 1/4 | Hose Tube Material: Rubber |
Hose Reinforcement Material: Carbon Steel | Hose Fitting B Type: NPTF |
Hose Fittings: 3/8 in MNPT x 3/8 in M Quick Disconnect | Max. Working Pressure @ 70 F: 10,000 psi |
Hose Cover Material: Polyurethane | Series: H900 |
Hose Fitting A Size: 3/8 in | Hose Fitting A Type: AH604 |
Hose Color: Black | Hose Configuration: Coupled Assembly |
Hose Inside Dia.: 1/4 in | Hose Length: 6 ft |
Hose Fitting B Size: 3/8 in | Fitting Type: AH604 x NPTF |
Fitting Size: 3/8 in x 3/8 in | Country of Origin (subject to change): United States |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type AH604, Hose Fitting B Type NPTF