Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Hose, Thermoplastic, 20 Ft

  • Zoro #: G5487377
  • Mfr #: HC7220
$509.99
  • Promotion Restriction: Not eligible for promotion
  • Safety Factor: 4:1
  • Hose Inside Dia. (In.): 1/4
See full product details
This item ships free.

Enerpac #HC7220 Specifications

  • Zoro #: G5487377
  • Mfr #: HC7220
Promotion Restriction: Not eligible for promotion Safety Factor: 4:1
Hose Inside Dia. (In.): 1/4 Type: High Pressure
Hose Ends: 3/8" (M)NPT x High Flow Male Coupler Item: Hydraulic Hose Assembly
Includes: High Flow Male Coupler on One End Length (Ft.): 20
Cover: Thermoplastic Material: Thermoplastic
For Use With: 10,000 PSI Hydraulic Tools Max. Operating PSI: 10,000
Hose Inside Dia.: 1/4 in Hose Length: 20 ft
Hose Configuration: Coupled Assembly Hose Fitting A Size: 3/8 in
Series: H700 Hose Cover Material: Polyurethane
Hose Fitting B Type: NPTF Hose Tube Material: Thermoplastic
Hose Color: Black Hose Fittings: 3/8 in MNPT x 3/8 in M Quick Disconnect
Hose Fitting A Type: CH604 Hose Fitting B Size: 3/8 in
Hose Reinforcement Material: Carbon Steel Max. Working Pressure @ 70 F: 10,000 psi
Fitting Type: CH604 x NPTF Fitting Size: 3/8 in x 3/8 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 20 ft, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H700, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF

Reviews of Enerpac #HC7220