Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hydraulic Maintenance Set, 25 t, 18 pc

  • Zoro #: G7515812
  • Mfr #: MS2-20
$4,237.80
  • Promotion Restriction: Not eligible for promotion
  • Item: Maintenance Set
  • Stroke Length: 6-1/4"
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Enerpac #MS2-20 Specifications

  • Zoro #: G7515812
  • Mfr #: MS2-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Maintenance Set
  • Stroke Length: 6-1/4"
  • Cylinder Nominal Capacity: 25 ton
  • Capacity with Attachments: 12.5 ton
  • Cylinder Stroke: 6-1/4 in
  • Cylinder Model Number: 4Z488 (Mfr. No. RC256)
  • Pump Model Number: 6W462 (Mfr. No. P-392)
  • Accessory Model Number: 6BU60 (Mfr. No. HC7206), GA-2, GP-10S, P-392, RC-256
  • Includes: Mfr. No. P-392 Hand Pump, HC7206 Hose, RC-256 Cylinder, GP-10S Gauge, GA-2 Gauge Adapter, 13 Attachment Components and Wood Case
  • Number of Pieces: 18
  • Max. Pressure: 5,000 psi
  • Application: For Pushing, Pulling, Lifting, Pressing, and Clamping
  • Tonnage Capacity: 25 Ton
  • Single Acting/Double Acting: Single Acting
  • Pump Type: Hand
  • Maintenance Set Type: Industrial
  • Cylinder Series: RC
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Maintenance Set, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 6-1/4 in, Max. Pressure 5,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number 6W462 (Mfr. No. P-392), Cylinder Model Number 4Z488 (Mfr. No. RC256), Accessory Model Number 6BU60 (Mfr. No. HC7206), GA-2, GP-10S, P-392, RC-256, Number of Pieces 18, Capacity with Attachments 12.5 ton

Reviews of Enerpac #MS2-20