SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Maintenance Set, 5 t, 39 pc

ENERPAC| Zoro #: G0859101| Mfr #: MS2-4

$2852.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 10,000 psiItem: Hydraulic Maintenance SetTonnage Capacity: 5 Ton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859101 Mfr #: MS2-4
Max. Pressure: 10,000 psiItem: Hydraulic Maintenance Set
Tonnage Capacity: 5 TonCapacity with Attachments: 2.5 Ton
Stroke Length: 5"Number of Pieces: 39
Includes: Mfr. No. P-142 Hand Pump, HC7206 Hose, RC-55 Cylinder, GP-10S Gauge, GA-4 Gauge Adapter, 34 Attachment Components and Wood CaseApplication: For Pushing, Pulling, Lifting, Pressing, and Clamping
Country of Origin (subject to change): China

Description

Hydraulic Maintenance Set, Tonnage Capacity 5 Ton, Stroke Length 5 In., Max. Pressure 10,000 psi, Number of Pieces 39, Capacity with Attachments 2.5 Ton, For Pushing, Pulling, Lifting, Pressing, and Clamping, Includes Mfr. No. P-142 Hand Pump, HC7206 Hose, RC-55 Cylinder, GP-10S Gauge, GA-4 Gauge Adapter, 34 Attachment Components and Wood Case

Reviews