KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Maintenance Set, 5to12.5 t, 53pc

ENERPAC| Zoro #: G1819693| Mfr #: MS21020

$6553.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tonnage Capacity: 5 to 12.5 Ton
Includes: Mfr. No. P-392 Hand Pump, HC7206 Hose, GP-10S Gauge, GA-2 Gauge Adapter, RC-102, RC-106 and RC-256 Cylinders
Capacity with Attachments: 5 to 12.5 Ton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819693 Mfr #: MS21020
Tonnage Capacity: 5 to 12.5 TonIncludes: Mfr. No. P-392 Hand Pump, HC7206 Hose, GP-10S Gauge, GA-2 Gauge Adapter, RC-102, RC-106 and RC-256 Cylinders
Capacity with Attachments: 5 to 12.5 TonMax. Pressure: 10,000 psi
Number of Pieces: 53Application: Pushing, Lifting, Pulling, Pressing, Straightening, Spreading and Clamping
Stroke Length: 2-1/8" to 6-1/4"Item: Hydraulic Maintenance Set
Country of Origin (subject to change): Multiple

Description

Hydraulic Maintenance Set, Heavy-Duty, Capacity 5 to 12.5 Tons, Capacity with Attachments 5 to 12.5 Tons, Max. Working Pressure 10,000 PSI, Number of Pieces 53, Stroke 2.13 to 6.25 In., Pushing, Lifting, Pulling, Pressing, Straightening, Spreading and Clamping, Includes G1550884 Hand Pump, G1398074 Hose, G2258121 Gauge, G2376595 Gauge Adaptor, G0641645, G0820802 and G0573955 Cylinders

Reviews