Enerpac
Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 4 in Bend Radius
Mfr # STB101N
Zoro # G5899677
Free Shipping & Returns
$6,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Shoes 8
- Size Range (In.) 1/2 to 2
- Bend Radius (In.) 4
- Measuring Height (In.) 13 47/50 in
Explore More Products
- ENERPAC BZ12031, One Shot Bending Shoe, 1 in Pipe BZ12031
- ENERPAC Hydraulic Pipe Bender, 1/2 to 2 in Size Range 2-7/8 to 8-5/16 in Bend Radius STB101H
- ENERPAC Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 4 in Bend Radius STB101B
- ENERPAC BZ12392, One Shot Bending Shoe, 4 in Pipe BZ12392
- ENERPAC BZ12383, Sweep Bending Shoe, 3 in Pipe BZ12383
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 30241
- GREENLEE Hydraulic Bender 800
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius HB382
- GREENLEE Cond Hyd Bndr 1-1/4X4 884
- GREENLEE Pump, Hyd Power 980 980
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs 880
- Enerpac Hydraulic Pipe Bender