Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Press, 10 ton, H Frame,

  • Zoro #: G3443310
  • Mfr #: IPA-1220

$2,455.12

  • Item: Hydraulic Press
  • Strokes to Extend Piston 1 In: 1.5
  • Ram Travel: 29-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #IPA-1220 Specifications

  • Zoro #: G3443310
  • Mfr #: IPA-1220
Item: Hydraulic Press Strokes to Extend Piston 1 In: 1.5
Ram Travel: 29-1/2" Frame Capacity: 10 tons
Application: General Maintenance Working Width: 18-1/2"
Base Width: 18-1/2" Reservoir Capacity: 61 cu. In.
Cylinder: Mfr. No. RC-1010 Pump: Mfr. No. XA-11
Overall Height: 52" Pump Type: Air
Working Height: 40" Total Height: 52"
Bed Height: 40" Cylinder Stroke: 10"
Base Length: 25" Cylinder Type: Single Action
Includes: H-Frame Press, Cylinder, XA12 Turbo Air Hydraulic Pump, Hose, Load Gauge and Gauge Adapter Frame Type: H Frame
Features: Heavy Duty Welded Total Width: 25"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Press, Frame Capacity 10 tons, Frame Type H Frame, Mfr. No. RC-1010 Cylinder, Cylinder Type Single Action, Cylinder Stroke 10 In., 1.5 Strokes to Extend Piston 1 In, Base Length 25 In., Base Width 18-1/2 In., Bed Height 40 In., Reservoir Capacity 61 cu. In., Mfr. No. XA-11 Pump, Pump Type Air, Total Height 52 In., Total Width 25 In., Working Height 40 In., Working Width 18-1/2 In., Overall Height 52 In., Heavy Duty Welded, General Maintenance

Reviews of Enerpac #IPA-1220