KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Puller Set, 10 t, 10 pc

ENERPAC| Zoro #: G2455406| Mfr #: EPHR108

$1787.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tonnage Capacity: 10 Ton
Includes: Mfr. No. EPH108 Puller and RC106 Single Acting Cylinder
Jaw Spread: 3/4 to 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455406 Mfr #: EPHR108
Tonnage Capacity: 10 TonIncludes: Mfr. No. EPH108 Puller and RC106 Single Acting Cylinder
Jaw Spread: 3/4 to 12"Number of Jaws: 3
Max. Pressure: 10,000 psiNumber of Pieces: 10
Application: For Pulling Bearings, Drive Gears and Other ComponentsStroke Length: 6"
Item: Hydraulic Puller SetCountry of Origin (subject to change): United States

Description

Hydraulic Puller Set, Tonnage Capacity 10 Ton, Stroke Length 6 In., Max. Pressure 10,000 psi, Number of Pieces 10, Jaw Spread 3/4 to 12 In., Number of Jaws 3, For Pulling Bearings, Drive Gears and Other Components, Includes Mfr. No. EPH108 Puller and RC106 Single Acting Cylinder

Reviews