KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Puller Set, 15 t, 9 pc

ENERPAC| Zoro #: G1413912| Mfr #: EPHR210

$2621.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tonnage Capacity: 15 Ton
Includes: Mfr. No. EPH210 Puller and RC1510 Single Acting Cylinder
Jaw Spread: 1 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413912 Mfr #: EPHR210
Tonnage Capacity: 15 TonIncludes: Mfr. No. EPH210 Puller and RC1510 Single Acting Cylinder
Jaw Spread: 1 to 15"Number of Jaws: 2
Max. Pressure: 10,000 psiNumber of Pieces: 9
Application: For Pulling Bearings, Drive Gears and Other ComponentsStroke Length: 10"
Item: Hydraulic Puller SetCountry of Origin (subject to change): United States

Description

Hydraulic Puller Set, Tonnage Capacity 15 Ton, Stroke Length 10 In., Max. Pressure 10,000 psi, Number of Pieces 9, Jaw Spread 1 to 15 In., Number of Jaws 2, For Pulling Bearings, Drive Gears and Other Components, Includes Mfr. No. EPH210 Puller and RC1510 Single Acting Cylinder

Reviews