HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hydraulic Puller Set, 30 t, 11 pc

ENERPAC| Zoro #: G1616666| Mfr #: BHP3751G

$6509.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stroke Length: 2-1/2"
Capacity with Attachments: 30 Ton
Application: For Pushing or Pulling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616666 Mfr #: BHP3751G
Stroke Length: 2-1/2"Capacity with Attachments: 30 Ton
Application: For Pushing or PullingNumber of Jaws: 3
Number of Pieces: 11Max. Pressure: 10,000 psi
Item: Hydraulic Puller SetIncludes: Mfr. No. P-392 Hand Pump, HC7206 Hose, GA-3 Gauge Adaptor, Gauge, RCH-302 Cylinder, Saddle, Grip/Cross Bearing/Bearing Cup and Bearing Pullers and Wood Case
Tonnage Capacity: 30 TonCountry of Origin (subject to change): Multiple

Description

Hydraulic Puller Set, Tonnage Capacity 30 Ton, Stroke Length 2-1/2 In., Max. Pressure 10,000 psi, Number of Pieces 11, Capacity with Attachments 30 Ton, Number of Jaws 3, For Pushing or Pulling, Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, GA-3 Gauge Adaptor, Gauge, RCH-302 Cylinder, Saddle, Grip/Cross Bearing/Bearing Cup and Bearing Pullers and Wood Case

Reviews