BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hydraulic Puller Set, 8 t, 10 pc

ENERPAC| Zoro #: G0768372| Mfr #: BHP1752

$2375.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Jaws: 3Tonnage Capacity: 8 TonNumber of Pieces: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768372 Mfr #: BHP1752
Number of Jaws: 3Tonnage Capacity: 8 Ton
Number of Pieces: 10Stroke Length: 1-5/8"
Capacity with Attachments: 8 TonItem: Hydraulic Puller Set
Application: For Pushing or PullingIncludes: Mfr. No. P-142 Hand Pump, HC7206 Hose, GA-4 Gauge Adaptor, Gauge, Cylinder, Grip/Cross Bearing/Bearing Cup and Bearing Pullers and Wood Case
Max. Pressure: 10,000 psiCountry of Origin (subject to change): Spain

Description

Hydraulic Puller Set, Tonnage Capacity 8 Ton, Stroke Length 1-5/8 In., Max. Pressure 10,000 psi, Number of Pieces 10, Capacity with Attachments 8 Ton, Number of Jaws 3, For Pushing or Pulling, Includes Mfr. No. P-142 Hand Pump, HC7206 Hose, GA-4 Gauge Adaptor, Gauge, Cylinder, Grip/Cross Bearing/Bearing Cup and Bearing Pullers and Wood Case

Reviews