Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Pump, 115V

  • Zoro #: G5177794
  • Mfr #: PUD1100B

$2,706.58

  • Amps AC: 15
  • Control Pendant Size (Ft.): 10
  • Control Valve: Dump
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #PUD1100B Specifications

  • Zoro #: G5177794
  • Mfr #: PUD1100B
Amps AC: 15 Control Pendant Size (Ft.): 10
Control Valve: Dump Oil Displacement @ 1000 PSI: 35 cu. in./min.
Relief Valve Range: 2000 to 10,000 psi HP: 1/2
Oil Displacement @ 0-200 PSI: 200 cu. in./min. dBA: 85
Control Pendant Voltage: 120VAC Oil Displacement @ 5000 PSI: 25 cu. in./min
Fluid Port NPT (In.): 3/8 Reservoir Capacity (Cu.-In.): 122
Maximum Pressure: 10,000 psi Oil Displacement @ 100 PSI: 200 cu. in./min.
Reservoir Capacity (Gal.): .50 Oil Displacement @ 10,000 PSI: 20 cu. in./min.
Oil Displacement @ 200-10,000 PSI: Variable; 200 to 20 cu. in./min. Item: Hydraulic Pump
Oil Displacement @ 700 PSI: 40 cu. in./min. Voltage: 115
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers hydraulic electric pumps with single phase, universal and induction motors. Here are some important details for Enerpac Hydraulic Pump. Voltage: 115, Hp: 1/2.

Reviews of Enerpac #PUD1100B