Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Pump, 115V

  • Zoro #: G5154721
  • Mfr #: PUD1101B
$2,675.49
  • Promotion Restriction: Not eligible for promotion
  • Amps AC: 15 A
  • Oil Displacement @ 200-10,000 PSI: Variable; 200 to 20 cu in/min
See full product details
This item ships free.

Enerpac #PUD1101B Specifications

  • Zoro #: G5154721
  • Mfr #: PUD1101B
Promotion Restriction: Not eligible for promotion Amps AC: 15 A
Oil Displacement @ 200-10,000 PSI: Variable; 200 to 20 cu in/min Reservoir Capacity (Cu.-In.): 231
Oil Displacement @ 5000 PSI: 25 cu in/min Control Valve: Dump
Oil Displacement @ 10,000 PSI: 20 cu in/min Fluid Port NPT (In.): 3/8
Relief Valve Range: 2000 to 10,000 psi Control Pendant Size (Ft.): 10
Reservoir Capacity (Gal.): 1 HP: 0.5 hp
dBA: 85 Control Pendant Voltage: 120V AC
Oil Displacement @ 0-200 PSI: 200 cu in/min Oil Displacement @ 1000 PSI: 35 cu in/min
Maximum Pressure: 10,000 psi Oil Displacement @ 700 PSI: 40 cu in/min
Oil Displacement @ 100 PSI: 200 cu in/min Item: Hydraulic Pump
Voltage: 115 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Pump, Reservoir Capacity (Cu.-In.) 231, Reservoir Capacity (Gal.) 1, Oil Displacement @ 100 PSI 200 cu in/min, Oil Displacement @ 0-200 PSI 200 cu in/min, 0.5 hp HP, Voltage 115, 15 A Amps AC, Fluid Port NPT (In.) 3/8, 85 dBA, Control Pendant Size (Ft.) 10, Control Pendant Voltage 120V AC, Control Valve Dump

Reviews of Enerpac #PUD1101B