KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Pump, Air Powered, 10000 PSI

ENERPAC| Zoro #: G2409032| Mfr #: XA11

$830.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Foot
Width (In.): 10.98
Air Consumption (SCFM): 10 to 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409032 Mfr #: XA11
Actuation Type: FootWidth (In.): 10.98
Air Consumption (SCFM): 10 to 35Capacity (PSI): 10,000
Treadle: Two PositionAir Inlet NPT (In.): 1/4
Reservoir Capacity (Gal.): 0.26Item: Hydraulic Pump
dBA: 87Operating Air PSI: 30 to 125
Length (In.): 13.82Oil Capacity (Cu.-In.): 61.00
Fluid Port NPT (In.): 3/8Type: Air Powered
Oil Displacement @ 0 PSI: 120.00 cu. in./min.Built-In: Pressure Control Valve
Height (In.): 6.69Country of Origin (subject to change): China

Description

Hydraulic Pump, Air Powered, Actuation Type Foot, Capacity (PSI) 10,000, Air Consumption (SCFM) 10 to 35, Oil Displacement @ 0 PSI 120 cu. in./min., Oil Displacement @ 10,000 PSI 15 cu. in./min., Fluid Port NPT (In.) 3/8, Air Inlet NPT (In.) 1/4, Oil Capacity (Cu.-In.) 61, Reservoir Capacity (Gal.) 0.26, Operating Air PSI 30 to 125, dBA 87, Built-In Pressure Control Valve, Treadle Two Position, Length (In.) 13.82, Width (In.) 10.98, Height (In.) 6.69

Reviews