Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Pump, Battery Operated

  • Zoro #: G5187287
  • Mfr #: XC1202MB

$2,994.14

Details
  • Relief Valve Range: 2000 to 10,000 psi
  • HP: 1/2
  • Includes: 2 Batteries and Charger
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #XC1202MB Specifications

  • Zoro #: G5187287
  • Mfr #: XC1202MB
Relief Valve Range: 2000 to 10,000 psi HP: 1/2
Includes: 2 Batteries and Charger Reservoir Capacity (Gal.): .52
Control Valve: On/Off Trigger Oil Displacement @ 1000 PSI: 100 cu. in./min.
Oil Displacement @ 200-10,000 PSI: Variable; 125 to 15 cu. in./min. Type: Battery Operated
Reservoir Capacity (Cu.-In.): 120 Charger Input Voltage: 115
Motor Type: Class H Nema Voltage: 28V
Oil Displacement @ 10,000 PSI: 15 cu. in./min. Oil Displacement @ 700 PSI: 18 cu. in./min.
Oil Displacement @ 0-200 PSI: 125 cu. in./min. Reservoir Material: Rubber
Item: Hydraulic Pump Maximum Pressure: 10,000 psi
Oil Displacement @ 5000 PSI: 20 cu. in./min. Oil Displacement @ 100 PSI: 125 cu. in./min.
Country of Origin (subject to change): United States

Description

Among the purchase considerations of an electric hydraulic pump are horsepower and voltage, which ranges between 18 and 240, depending on the application. Take a look at the features for Enerpac Hydraulic Pump. Voltage: 28V, Hp: 1/2.

Restrictions and Compliance

Hazardous material

Reviews of Enerpac #XC1202MB