Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylinder, 50 tons, 5-29/32in. Stroke L

  • Zoro #: G0505321
  • Mfr #: RAC506

$2,072.75

  • Body Material: Aluminum
  • Retracted Height: 11.26"
  • Max. Pressure: 10,000 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Enerpac #RAC506 Specifications

  • Zoro #: G0505321
  • Mfr #: RAC506
Body Material: Aluminum Retracted Height: 11.26"
Max. Pressure: 10,000 psi Extended Height: 17.02"
Cylinder Type: Lightweight Includes: Coupler, Dust Cap
Weight Capacity: 50 tons Oil Capacity: 64.9 cu. in.
Center Hole Dia.: 3-3/4" Plunger Dia.: 3.15"
Handle: Yes Bolt Circle Dia.: 4.33"
Item: Hydraulic Ram Thread Size: M6
Single Acting/Double Acting: Single Acting Effective Area: 10.99 sq. in.
Stroke Length: 5-7/8" Outside Dia.: 5.12"
Effective Push Area: 10.99 sq. in. Base Bolt Circle Dia.: 4.33"
Nominal Capacity: 50 ton Oil Capacity Push: 64.95 cu. in.
Max. Push Capacity: 50 tons Nominal Stroke Length: 6"
Series: RAC Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 tons, Stroke Length 5-7/8 In., Nominal Stroke Length 6 In., Effective Push Area 10.99 sq. in., Max. Pressure 10,000 psi, Oil Capacity Push 64.95 cu. in., Retracted Height 11.26 In., Extended Height 17.02 In., Outside Dia. 5.12 In., Plunger Dia. 3.15 In., Base Bolt Circle Dia. 4.33 In., Center Hole Dia. 3-3/4 In., Series RAC, Includes Coupler, Dust Cap

Reviews of Enerpac #RAC506