Enerpac
S1500X, Square Drive Hydraulic Torque Wrench, 1440 ft. lbs. Torque, 3/4 in. Square Drive
Mfr # S1500X
Zoro # G0060070
Free Shipping & Returns
$6,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Size Range (mm) 15 to 50
- Weight (Lbs.) 7.0
- Type Square Drive
- Socket Size Range (In.) 3/4 to 2
Explore More Products
- ENERPAC Square Drive Retainer S6000SDRK
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive S3000X
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque RSL3000
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in DSX1500
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in DSX5000
- ENERPAC Square Drive Retainer S3000SDRK
- ENERPAC Hexagon Cassette, NoseRadius 1.38 in HLP1113
- ENERPAC Cordless Hydraulic Torque Wrench Pump, 120 CuIn Usable Oil, 2 Batteries And 230V Charger Included XC1502TE
- Enerpac Hydraulic Industrial Tools