Enerpac
S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive
Mfr # S3000X
Zoro # G0060028
Free Shipping & Returns
$8,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Square Drive
- Weight (Lbs.) 12.3
- Overall Length (In.) 6.81
- Overall Width (In.) 1.89
Explore More Products
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in DSX5000
- ENERPAC Square Drive Retainer S6000SDRK
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in DSX1500
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque RSL3000
- ENERPAC Square Drive Retainer S1500SDRK
- ENERPAC S1500X, Square Drive Hydraulic Torque Wrench, 1440 ft. lbs. Torque, 3/4 in. Square Drive S1500X
- ENERPAC Hexagon Cassette, NoseRadius 2.89 in HLP7315
- Enerpac Hydraulic Torque Wrenches