Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Torque Wrench, 6150 ft.-lb.

  • Zoro #: G0060037
  • Mfr #: S6000X

$9,234.43

  • Min. Torque: 615 ft.-lb.
  • Square Drive Size (In.): 1-1/2
  • Socket Size Range (mm): 41 to 155
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #S6000X Specifications

  • Zoro #: G0060037
  • Mfr #: S6000X
Min. Torque: 615 ft.-lb. Square Drive Size (In.): 1-1/2
Socket Size Range (mm): 41 to 155 Socket Size Range (In.): 1-7/16 to 4-5/8
Overall Width (In.): 2.17 Overall Length (In.): 7.56
Max. Pressure (PSI): 10,000 Type: Square Drive
Weight (Lbs.): 20.2 Item: Square Drive Hydraulic Torque Wrench
Max. Torque (Ft.-Lb.): 6150 Overall Height (In.): 6.18
Overall Height: 6.18" Overall Length: 7.56"
Overall Width: 2.17" Nominal Torque @ 10,000 PSI (Nm): 8338
Max. Pressure: 10,000 psi Series: SX
Nominal Torque @ 10,000 PSI (ft.-lb.): 6150 Min. Torque (Nm): 834
Square Drive Size: 1-1/2" Weight: 20.2 lb.
Min. Torque (ft.-lb.): 615 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Hydraulic Torque Wrench, Square Drive, Socket Size Range (In.) 1-7/16 to 4-5/8, Socket Size Range (mm) 41 to 155, Square Drive Size (In.) 1-1/2, Max. Torque (Ft.-Lb.) 6150, Min. Torque 615 ft.-lb., Max. Pressure (PSI) 10,000, Overall Length (In.) 7.56, Overall Width (In.) 2.17, Overall Height (In.) 6.18, Weight (Lbs.) 20.2

Reviews of Enerpac #S6000X