Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M68 Gt5 Tensioner Socket

  • Zoro #: G0085511
  • Mfr #: GT5NRSM068

$450.63

Details
  • Size: 3"
  • SAE or Metric: SAE
  • Socket Type: Tensioner
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #GT5NRSM068 Specifications

  • Zoro #: G0085511
  • Mfr #: GT5NRSM068
Size: 3" SAE or Metric: SAE
Socket Type: Tensioner Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Tensioner Socket Country of Origin (subject to change): United Kingdom

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Enerpac #GT5NRSM068