Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Lift, Hydraulic, 20 Ton Capacity, Weight: 99.2 lb

  • Zoro #: G0942742
  • Mfr #: SOH236
$2,632.21
  • Promotion Restriction: Not eligible for promotion
  • Type: Hydraulic
  • Stroke (In.): 6.18
See full product details
This item ships free.

Enerpac #SOH236 Specifications

  • Zoro #: G0942742
  • Mfr #: SOH236
Promotion Restriction: Not eligible for promotion Type: Hydraulic
Stroke (In.): 6.18 Weight (Lbs.): 99.2
Overall Length (In.): 10.24 Max. Toe Clearance (In.): 6.18
Item: Hydraulic Ram Machine Lift Retracted Height (In.): 12.40
Overall Depth (In.): 9.84 Min. Toe Clearance (In.): 1.18
Oil Capacity (Cu.-In.): 32.00 Central Toe Clearance (In.): 4.33
Max. Pressure (PSI): 10,000 Capacity (Tons): 20.0
Extended Height (In.): 18.58 Nominal Capacity: 20 ton
Extended Height: 18.58 in Max. Pressure: 10,000 psi
Min. Toe Clearance: 1.18 in Oil Capacity: 32 cu in
Retracted Height: 12.4 in Weight: 99.2 lb
Includes Cylinder: Yes Central Toe Clearance: 4.33"
Series: SOH Overall Length: 10.24 in
Max. Toe Clearance: 7.48 in Stroke Length: 6 1/8 in
Single Acting/Double Acting: Single Acting Overall Depth: 9.84 in
Cylinder: Cylinder Included Center Hole Concentricity: 4.33 in
Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Hydraulic Ram Machine Lift, Single Acting, Nominal Capacity 20 ton, Oil Capacity 32 cu in, Min. Toe Clearance 1.18 in, Center Hole Concentricity 4.33 in, Max. Toe Clearance 7.48 in, Stroke Length 6 1/8 in, Retracted Height 12.4 in, Extended Height 18.58 in, Overall Length 10.24 in, Overall Depth 9.84 in, Max. Pressure 10,000 psi, Weight 99.2 lb, Cylinder Cylinder Included, Series SOH

Reviews of Enerpac #SOH236