KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, 5 Port Bar, #4 SAE

ENERPAC| Zoro #: G0353306| Mfr #: A60

$113.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1.25"
Type: 5 Port Bar
Overall Length: 3.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353306 Mfr #: A60
Overall Width: 1.25"Type: 5 Port Bar
Overall Length: 3.5"Connection: #4 SAE
Number of Stations: 5Material of Construction: 7075 Aluminum
Outlet Size: #4 SAETemp. Range: 32 Degrees to 180 Degrees F
Item: ManifoldMounting Hole Size: 0.28"
Max. Working Pressure: 5000 psiOverall Height: 1.25"
Inlet Size: #4 SAECountry of Origin (subject to change): United States

Description

Manifold, 5 Port Bar, Number of Stations 5, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection #4 SAE, Mounting Hole Size 0.28", Material of Construction 7075 Aluminum, Max. Working Pressure 5000 psi, Temp. Range 32 to 180 F, Overall Length 3.5", Overall Width 1.25", Overall Height 1.25"

Reviews