KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, 7 Port Bar, #4 SAE

ENERPAC| Zoro #: G1174616| Mfr #: A61

$161.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1.25"
Type: 7 Port Bar
Overall Length: 6.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174616 Mfr #: A61
Overall Width: 1.25"Type: 7 Port Bar
Overall Length: 6.5"Connection: #4 SAE
Number of Stations: 7Material of Construction: 7075 Aluminum
Outlet Size: #4 SAETemp. Range: 32 Degrees to 180 Degrees F
Item: ManifoldMounting Hole Size: 0.28"
Max. Working Pressure: 5000 psiOverall Height: 1.25"
Inlet Size: #4 SAECountry of Origin (subject to change): United States

Description

Manifold,7 Port Bar,Number of Stations 7,Inlet Size #4 SAE,Outlet Size #4 SAE,Connection #4 SAE,Mounting Hole Size 0.28 In.,Material of Construction 7075 Aluminum,Max. Working Pressure 5000 psi,Temp. Range 32 to 180 F,Overall Length 6.5 In.,Overall Width 1.25 In.,Overall Height 1.25 In.

Reviews