Manually Operated Check Valve

ENERPAC| Zoro #: G0363982| Mfr #: V-66

$313.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet (In.): 3/8 H
Item: Manually Operated Check Valve
Scale Range (PSI): 10,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363982 Mfr #: V-66
Inlet (In.): 3/8 HItem: Manually Operated Check Valve
Scale Range (PSI): 10,000Application: To Hold Loads
Outlet (In.): 3/8 MCountry of Origin (subject to change): United States

Description

Manually Operated Check Valve, Inlet 3/8 Inch Female, Outlet 3/8 Inch Male, 10000 PSI, Cylinder, Load Holding

Reviews