*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Cutter Blade, For 3PCW6

ENERPAC| Zoro #: G2408095| Mfr #: NCB4150

$242.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Steel
For Use With: 3PCW6
Item: Nut Cutter Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408095 Mfr #: NCB4150
Type: SteelFor Use With: 3PCW6
Item: Nut Cutter BladeCountry of Origin (subject to change): Taiwan, Province of China

Description

Nut Cutter Blade, Steel, For Use With G2561255

Reviews