KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Splitter, hyd, 0.94 to 1.13 In, 15 Ton

ENERPAC| Zoro #: G0794613| Mfr #: NC2432

$2319.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight (Lbs.): 6.6
Overall Length (In.): 10.24
Hex Size Range (In.): 15/16" to 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794613 Mfr #: NC2432
Weight (Lbs.): 6.6Overall Length (In.): 10.24
Hex Size Range (In.): 15/16" to 1-1/8"Capacity (Tons): 15
Bolt Range (In.): 0.63 to 0.88Item: Nut Splitter
Includes: Spare Blade, Spare Set Screw and WrenchOverall Width (In.): 2.60
Overall Height (In.): 2.99Oil Capacity (Cu.-In.): 3.66
Material: steelType: Hydraulic
Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Splitter, Hydraulic, Steel, Hex Size Range 0.94 to 1.13 In, Bolt Range 0.63 to 0.88 In, Capacity 15 Tons, Oil Capacity 3.66 Cu-In, Overall Length 10.24 In, Overall Width 2.60 In, Overall Height 2.99 In, Weight 6.6 Lbs, Includes Spare Blade, Spare Set Screw and Wrench

Reviews