SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nut Splitter, hyd, 2.00 to 2.25 In, 50 Ton

ENERPAC| Zoro #: G0492195| Mfr #: NC5060

$5783.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Nut SplitterOverall Height (In.): 4.96Oil Capacity (Cu.-In.): 14.64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492195 Mfr #: NC5060
Item: Nut SplitterOverall Height (In.): 4.96
Oil Capacity (Cu.-In.): 14.64Bolt Range (In.): 1.38 to 1.50
Hex Size Range (In.): 2" to 2-1/4"Overall Width (In.): 4.17
Type: HydraulicMaterial: Steel
Overall Length (In.): 14.41Includes: Spare Blade, Spare Set Screw and Wrench
Weight (Lbs.): 26.0Capacity (Tons): 50
Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Splitter, Hydraulic, Steel, Hex Size Range 2.00 to 2.25 In, Bolt Range 1.38 to 1.50 In, Capacity 50 Tons, Oil Capacity 14.64 Cu-In, Overall Length 14.41 In, Overall Width 4.17 In, Overall Height 4.96 In, Weight 26.0 Lbs, Includes Spare Blade, Spare Set Screw and Wrench

Reviews