PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nut Splitter, hyd, 2.38 to 2.88 In, 90 Ton

ENERPAC| Zoro #: G1631472| Mfr #: NC6075

$10833.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hex Size Range (In.): 2-3/8" to 2-7/8"Bolt Range (In.): 1.50 to 1.88Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631472 Mfr #: NC6075
Hex Size Range (In.): 2-3/8" to 2-7/8"Bolt Range (In.): 1.50 to 1.88
Material: SteelOil Capacity (Cu.-In.): 30.00
Includes: Spare Blade, Spare Set Screw and WrenchType: Hydraulic
Overall Width (In.): 6.14Item: Nut Splitter
Capacity (Tons): 90Overall Height (In.): 7.09
Overall Length (In.): 14.43Weight (Lbs.): 75.1
Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Splitter, Hydraulic, Steel, Hex Size Range 2.38 to 2.88 In, Bolt Range 1.50 to 1.88 In, Capacity 90 Tons, Oil Capacity 30.00 Cu-In, Overall Length 14.43 In, Overall Width 6.14 In, Overall Height 7.09 In, Weight 75.1 Lbs, Includes Spare Blade, Spare Set Screw and Wrench

Reviews