Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1 Gal. Hydraulic Oil Can, 32 ISO Viscosity, Blue

  • Zoro #: G2238512
  • Mfr #: HF-101

$51.85

Details
  • ISO Viscosity Grade: 32
  • Sub-Category: Hydraulic
  • Application: Specially Formulated for Power Pumps; Maximum Film Protective Lubricity
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #HF-101 Specifications

  • Zoro #: G2238512
  • Mfr #: HF-101
ISO Viscosity Grade: 32 Sub-Category: Hydraulic
Application: Specially Formulated for Power Pumps; Maximum Film Protective Lubricity Four-Ball Wear: Not Specified
Flash Point: 400 Degrees C SAE Grade: Not Specified
Pour Point: -45 Degrees F Viscosity Index: 100
Timken OK Load: Not Specified Lubricant Additives: Zinc
Lubricant NSF Rating: Not Rated Color: Blue
Container Type: Can Container Size: 1 gal.
Item: Hydraulic Oil Specific Gravity: 0.85
Country of Origin (subject to change): United States

Description

Our non-motor oils are available in a variety of convenient sizes to meet your needs. Take a look at the features for Enerpac Hydraulic Oil. Color: Blue, Application: Specially Formulated for Power Pumps, Maximum Film Protective Lubricity, Container Size: 1 gal..

Reviews of Enerpac #HF-101