Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Oil, Hydraulic, 1 gal.

ENERPAC | Zoro #: G0930605 | Mfr #: LX101

$ 50.15 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Enerpac #LX101 Specifications

Zoro #: G0930605 Mfr #: LX101
Viscosity Index: 105 Timken OK Load: Not Specified
ISO Viscosity Grade: 15 Container Type: Can
Pour Point: -45 Degrees F Four-Ball Wear: Not Specified
Color: Amber Lubricant NSF Rating: Not Rated
Application: Specially Formulated for Hand Pumps. Reduced Handle Effort Over HF oil Item: Hydraulic Oil
Flash Point: 375 Degrees F Specific Gravity: 0.848
Lubricant Additives: Zinc Container Size: 1 gal.
SAE Grade: Not Specified Country of Origin (subject to change): United States

Description

Zoro offers a wide variety of non-motor oils, including transmission fluids and brake fluids. Here are some important details for Enerpac Hydraulic Oil. Color: Amber, Application: Specially Formulated for Hand Pumps. Reduced Handle Effort Over HF oil, Container Size: 1 gal..

Reviews