Oil, Hydraulic, 1 Qt

ENERPAC| Zoro #: G1759877| Mfr #: HF-100

$24.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 1 qt.
Viscosity Index: 100
Timken OK Load: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759877 Mfr #: HF-100
Container Size: 1 qt.Viscosity Index: 100
Timken OK Load: Not SpecifiedLubricant NSF Rating: Not Rated
Specific Gravity: 0.85Container Type: Bottle
Application: Specially Formulated for Power Pumps, Maximum Film Protective LubricitySAE Grade: Not Specified
Four-Ball Wear: Not SpecifiedColor: Blue
Lubricant Additives: ZincISO Viscosity Grade: 32
Pour Point: -45 Degrees FItem: Hydraulic Oil
Flash Point: 400 Degrees CCountry of Origin (subject to change): United States

Description

Premium Hydraulic Oil, Container Size 1 Quart, ISO Viscosity Grade 32, Viscosity SUS @ 100 Degrees Fahrenheit 150/165, Flash Point 375 Degrees Fahrenheit, Pour Point -25 Degrees Fahrenheit

Reviews