Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pressure Gauge, 0 to 10000 psi, 2-1/2In

  • Zoro #: G0446871
  • Mfr #: G2535L
$116.95
  • Promotion Restriction: Not eligible for promotion
  • Gauge Case Color: Stainless Steel
  • Calibration Certificate Included: No
See full product details
This item ships free.

Enerpac #G2535L Specifications

  • Zoro #: G0446871
  • Mfr #: G2535L
Promotion Restriction: Not eligible for promotion Gauge Case Color: Stainless Steel
Calibration Certificate Included: No Gauge Application: High Cycle
Connection Size: 1/4 in MNPT Gauge Connection Type: NPTF
Gauge Accuracy: +/-1.50% Gauge Primary Range Units: psi
Gauge Connection Size: 1/4 in Connection Location: Lower
Item: Pressure Gauge Gauge Primary Range Values: 0 to 10,000
Case Color: Silver Gauge Lens Material: Glass
Gauge Primary Range Smallest Graduation: 200 Smallest Graduation: 200 psi
Material: Stainless Steel Basic Gauge Lens Material: Glass
Gauge Case Material: Stainless Steel Length: 3.31"
Includes: Safety Blowout Disc and Pressure Equalizing Membrane Manufacturers Warranty Length: Limited Lifetime
Basic Gauge Case Material: Stainless Steel Gauge Panel Mountable: No
For Use With: All Cylinders Gauge Nominal Dial Size: 2 1/2 in
Diameter: 2-1/2" Required Gauge Adapter: Enerpac GA-3
Range: 0 to 10,000 psi Liquid Filled: Yes
Accuracy: +/-1.5% Series: G
Max. Pressure (PSI): 10000 Color: Silver
Gauge Filled With: Glycerin Gauge Connection Location: Bottom
Dial Size (In.): 2-1/2 Pressure and Vacuum Gauge Type: Pressure Gauge
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Stainless Steel, 1/4 in, NPTF, Gauge Connection Location Bottom, 0 to 10,000, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 200, Gauge Case Material Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Enerpac #G2535L