KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 10000 psi, 4In, 1/2In

ENERPAC| Zoro #: G1674102| Mfr #: G4039L

$246.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Glass
Gauge Case Material: Stainless Steel
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674102 Mfr #: G4039L
Gauge Lens Material: GlassGauge Case Material: Stainless Steel
Manufacturers Warranty Length: Limited LifetimeGauge Accuracy: +/-1.00%
Basic Gauge Case Material: Stainless SteelRange: 0 to 10,000 psi
Connection Location: LowerGauge Primary Range Values: 0 to 10,000
Liquid Filled: YesGauge Connection Location: Bottom
Basic Gauge Lens Material: GlassConnection Size: 1/2" FNPT
Smallest Graduation: 100 psiPressure and Vacuum Gauge Type: Pressure Gauge
Calibration Certificate Included: NoGauge Connection Type: NPTF
Gauge Filled With: GlycerinItem: Pressure Gauge
Gauge Application: General PurposeIncludes: Safety Blowout Disc and Pressure Equalizing Membrane
Gauge Connection Size: 1/2"Gauge Primary Range Units: psi
For Use With: All CylindersGauge Primary Range Smallest Graduation: 100
Gauge Panel Mountable: NoGauge Nominal Dial Size: 4"
Series: GRequired Gauge Adapter: Enerpac GA-2
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4 In., Basic Gauge Case Material Stainless Steel, 1/2 In., NPTF, Gauge Connection Location Bottom, 0 to 10,000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 100, Gauge Case Material Stainless Steel, Calibration Certificate Included No

Reviews