Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pressure Gauge, Digital

  • Zoro #: G5230967
  • Mfr #: DGR2
$1,071.85
  • Promotion Restriction: Not eligible for promotion
  • Basic Gauge Wetted Parts: Stainless Steel
  • Case Color: Black/Yellow
See full product details
This item ships free.

Enerpac #DGR2 Specifications

  • Zoro #: G5230967
  • Mfr #: DGR2
Promotion Restriction: Not eligible for promotion Basic Gauge Wetted Parts: Stainless Steel
Case Color: Black/Yellow Powered By: Battery
Includes: Batteries, Protective Cover Gauge Primary Range Units: psi
Gauge Primary Range Values: 0 to 20,000 Display Units: bar, kg/sq cm, mPA, psi
Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge Peak Hold: No
Manufacturers Warranty Length: Limited Lifetime Calibration Certificate: No
Range: 0 to 20000 psi Gauge Connection Location: Bottom
Basic Gauge Case Material: Plastic Resolution: 0.010
Gauge Nominal Dial Size: 2 3/4 in Gauge Operating Temp. Range: -40 Degrees to 140 Degrees F
Item: Digital Pressure Gauge Digital Gauge Display Units: bar, kg/cm, MPa, psi
Digital Gauge Accuracy: +/-0.25% of Reading Gauge Connection Size: 1/4 in
Gauge Connection Type: MNPT Features: IP65
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 2 3/4 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 20,000, Digital Gauge Accuracy +/-0.25 Percent of Reading, Case Color Black/Yellow, Digital Gauge Display Units bar, kg/cm, MPa, psi, Resolution 0.010, Powered By Battery, Gauge Operating Temp. Range -40 Degrees to 140 Degrees F

Reviews of Enerpac #DGR2